missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 10/30 Ground Joint Thermometers

Product Code. p-4555059 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-10°C to +150°C
-10°C to +250°C
Accuracy:
1°C
1, 1.5 Above 150°C
Immersion Length:
25 mm
Length (Metric) Overall:
270 mm
305 mm
Unit Size:
Each

Product Code. 16689455

Only null left
Add to basket
Add to basket

Contains red organic liquid against white back glass.

  • 10/30 ground joint with Celsius scale
  • Calibrated for specific immersion depths
  • Individually serialized and packaged

Specifications

Immersion Type Partial Immersion
Includes 10/30 Ground joint with Celsius scale
Length (English) Overall 10.6 in.
Length (Metric) Overall 270 mm
Material Glass
Thermometer Fill Red Organic Liquid
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +150°C
Accuracy 1°C
Subdivision
Immersion Length 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.