missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 0.2mL PCR Tubes

With integral “snap shut” cap

Brand:  Fisherbrand™

43.93 GBP valid until 2024-04-30
Use promo code "21749" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 12194082

  • £52.85 / Pack of 1000
Estimated Shipment: 30-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

With integral “snap shut” cap

  • Suitable for 0.2mL thermal cycler blocks
  • 0.25mL maximum volume when closed
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene

Specifications

Specifications

RNase, Dnase and human DNA free
0.2 mL
0.2mL thermal cycler blocks for PCR and sample storage applications
Domed
Thin Wall PCR Tube
Yellow
1000 Case
Polypropylene
Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers