missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8-Tooth Combs for Horizontal Midigel Systems
8-Tooth Combs for Horizontal Midigel Systems
£46.65
Specifications
For Use With (Equipment) | Owl™ A1 Large Gel Electrophoresis System |
---|---|
Type | Standard Comb |
Teeth Count | 8 |
Width (English) Teeth | 0.54 in. |
Width (Metric) Teeth | 1.39 cm |
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
12493637
|
Fisherbrand™
|
0.15 cm | 55 μL |
£46.65
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
12483637
|
Fisherbrand™
|
0.1 cm | 65 μL |
£46.65
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
Descrizione
- Accessory for use with Horizontal Midigel Systems
Specifica
Owl™ A1 Large Gel Electrophoresis System | |
8 | |
1.39 cm |
Standard Comb | |
0.54 in. |