missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20-Tooth Combs for Horizontal Midigel Systems
20-Tooth Combs for Horizontal Midigel Systems
£46.65 - £61.80
Specifications
For Use With (Equipment) | Owl™ A1 Large Gel Electrophoresis System |
---|---|
Type | Standard Comb |
Teeth Count | 20 |
Width (English) Teeth | 0.17 in. |
Width (Metric) Teeth | 0.45 cm |
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
12453637
|
Fisherbrand™
|
0.1 cm | 20 μL |
£46.65
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
11989127
|
Fisherbrand™
|
0.15 cm | 30 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Accessory for use with Horizontal Midigel Systems
Specifications
Owl™ A1 Large Gel Electrophoresis System | |
20 | |
0.45 cm |
Standard Comb | |
0.17 in. |