missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ultra Thin Magnetic Stirrer

Product Code. 15361901 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
800 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
15361901 800 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15361901

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Spill safe, maintenance free slim profile magnetic stirrer with pulse mode.

 

  • Modern magnetic coil technology
  • Flat surface
  • Compact and thin design
  • Pulse function provides better mixing (stir bar alternates rotating clockwise and counter clockwise every 30 seconds)
  • Simple control panel with easy-to-use interface
  • Variable speed setting from 15 to 1500rpm
  • Speed indicator during operation
  • Anti-skid pads
  • Wear-free drive (no moving parts)
  • Setup plate and casing made from chemically-resistant materials
  • Stir bar docking location to place or attach magnetic stir bar

 

Technical Specifications

  • Maximum stirring volume (H2O): 800mL
  • Maximum stirring capability (tested in H2O): 500mL at 1500rpm with 2.5cm stir bar
  • Speed range: 15 to 1500rpm
  • Max. stirring bar length: 2.5cm (0.98 in.)
  • Set-up plate material: Polyester
  • Set-up plate dimensions: 9.4cm (3.7 in.)
  • Dimensions (L x W x H): 18.5 x 11.5 x 1.3cm (7.2 x 4.5 x 0.5 in.)
  • Weight: 0.4 to 0.5Kg (0.8 to 1.2 lb.)
  • Permissible ambient temperature: 5 to 40°C
  • Protection class according to DIN EN 60529: IP 65
  • Input voltage: 100 to 230V
  • Frequency: 50/60Hz
  • Power: 5w
  • Auto direction change/Pulse Mode: Yes
  • Auto direction change time interval: 30 seconds
  • Current speed indicator: Yes

 

Compliance

IP 65

Specifications

Speed 15 to 1500 rpm
Capacity 800 mL
Voltage 100/230 V
Wattage 5 w
Dimensions (L x W x H) 7.28 x 4.52 x 0.5 in. (18.5 x 11.5 x 1.3 cm)
Height (English) 0.5 in.
Height (Metric) 1.3 cm
Length (English) 7.28 in.
Length (Metric) 18.5 cm
Top Plate Length (English) 3.7 in.
Top Plate Length (Metric) 9.4 cm
Width (English) 4.52 in.
Width (Metric) 11.5 cm
Electrical Requirements 100 to 230V 50/60Hz
Frequency 50/60 Hz
Model Ultra Thin
Temperature Range (Metric) 5°C to 40°C
Weight (English) 0.8 to 1.2 lb.
Weight (Metric) 0.4 to 0.5Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.