missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Workhorse™ Thermometer

Product Code. 11739775 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +1300°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11739775 -50°C to +1300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11739775
 Restricted Item
Estimated Shipment: 01-10-2026
Add to basket
Add to basket

High-accuracy meter. Traceable™ Workhorse™ Thermometer offers sharp readout in dim or bright light and covers a wide temperature range. It is also compatible with all Type-K probes.

  • Front-panel adjustable offset allows setting of temperature, in-house calibration, or particular sensor for increased accuracy
  • Hold button freezes display to capture current reading
  • Thermometer range: -58° to +2372°F / -50° to +1300°C
  • Probe range (supplied with unit): -40 to 250°C continuous or 300°C short-term; accepts all Type-K thermocouples
  • Accuracy: ±1°C + 0.75% between 0° and 500°C (32° and 932°F; ±1°C +1% between 500° and 750°C (932° and 1382°F); ±1°C + 2% between 750° and 1000°C (1382° and 1832°F); ±3°C + 4% between 1000° and 1200°C (1832° and 2192°F); ±2°C at -20°; ±3°C at -40°; ±4°C at -50°
  • Resolution: 0.1° between -50° and +200°; (otherwise 1°)
  • Dimensions: 2.75 x 5.5 x 1.25 in. (69 x 138 x 31 mm)
  • Weight: 6 oz. (0.2 kg)
  • Probe dimensions: 0.13 dia. x 5 in. (3 x 125 mm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.13 in.
Diameter (Metric) Probe 3.3 mm
Dimensions (L x W x H) 5.5 x 2.75 x 1.25 in. (14 x 7 x 3.17 cm)
For Use With (Application) Provides a sharp readout in dim and very bright light
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes Type-K Probe, Bench Stand, 9 V Battery with 150 to 200 Hours continuous use life span, Carrying Case
Length (English) Probe 5 in.
Length (Metric) 140 mm
Length (Metric) Probe 12.5 cm
Material Plastic
Probe Type Type K Thermocouple
Resolution 0.1°C
Weight (English) 6 oz.
Weight (Metric) 170 g
Width (English) 2.75 in.
Product Type Thermometer
Length (English) 5.5 in.
Max. Temperature (English) 2372°F
Max. Temperature (Metric) 1300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +2372°F
Temperature Range (Metric) -50°C to +1300°C
Calibrated Yes
Battery Type 9 V
Accuracy ±1°C
Display Digital
Width (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.