missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Thermometer with Recorder Output

Product Code. 11769765 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +1300°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11769765 -50°C to +1300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11769765

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Traceable™ Thermometer with Recorder Output ideal for monitoring chambers, cleanrooms, food processing, laboratories, and all temperature-sensitive manufacturing operations.

  • Range is -50° to +1300°C and -58° to +1999°F with an accuracy of ±0.3% of the reading plus 1°C
  • Included Probe Range: -40°C to 250°C continuous or 300°C short-term
  • Resolution is 0.1° from -50° to ퟟ.9° and 1° for all other readings
  • MAXIMUM button captures highest reading
  • HOLD button freezes display to capture current reading
  • Portable, measures 2.75 L x 5.25 W x 1.25 in. H (7 x 13 x 3 cm)

Order Info

Uses all Type-K thermocouple probes. For accessory stainless-steel Type-K probe with handle, see 15-078-2B.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 2.75 x 5.25 x 1.25 in. (7 x 13 x 3.17 cm)
For Use With (Application) Monitoring chambers, cleanrooms, food processing, laboratories and all temperature-sensitive manufacturing operations
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes 9 V Battery, Recorder Output Jack, Type-K Beaded Probe with 4 ft. long (1.2 m) cable (for replacement, order 15-077-45)
Length (English) Cable 36 in.
Length (Metric) 70 mm
Length (Metric) Cable 91.44 cm
Material Plastic
Probe Type Type K
Resolution 1°C
Weight (English) 5.5 oz.
Weight (Metric) 155.92 g
Width (English) 5.25 in.
Product Type Digital Thermometer
Length (English) 2.75 in.
Max. Temperature (English) 2000°F
Max. Temperature (Metric) 1300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +1999°F
Temperature Range (Metric) -50°C to +1300°C
Calibrated Yes
For Use With (Equipment) Monitoring Chambers
Battery Type 9 V
Accuracy 1°C
Display Digital LCD
Width (Metric) 13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.