missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Sentry Thermometer

Product Code. p-4320767 Shop All Fisherbrand Products
Click to view available options
Product Type:
Vaccine Thermometer ( °C)
Vaccine Thermometer ( °F)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11769745

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

5mL Vaccine probe, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape

Simultaneously displays ambient or probe temperature and minimum and maximum temperature readings

Simultaneously displays ambient or probe temperature and minimum and maximum temperature readings. Fisher Scientific™ Traceable™ Sentry Thermometer allows to instantly view if freezer, water bath or incubator is within temperature specification.

  • Simple, one-button operation resets the minimum/maximum memories
  • Waterproof probe and cable
  • Unit temperature range is -58 to 158°F or -50 to +70°C with a resolution of 1 degree and accuracy of +/- 1°C
  • Unplugging the cable activates a sensor inside the unit for monitoring ambient temperature
  • 10-foot-long; 0.06 in.diameter

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 2.63 x 2.5 x 0.75 in. (6.7 x 6.3 x 1.9 cm)
Display Dimensions 0.5 in.H (13 mm)
For Use With (Application) Monitoring ambient temperature
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes 5mL Vaccine probe, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape
Length (English) Cable 120 in.
Length (English) Probe 1.25 in.
Length (Metric) 67 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 6.3 cm
Material ABS Plastic
Resolution 1°C
Weight (English) 1.87 oz.
Weight (Metric) 53 g
Width (English) 2.5 in.
Product Type Vaccine Thermometer ( °F)
Length (English) 2.63 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Accuracy ±1°C
Width (Metric) 6.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.