missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Printing Thermometers, -50°to +70°C

Product Code. 11779775 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11779775

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides permanent record, prints time and date

Fisher Scientific™ Traceable™ Printing Thermometers provide a permanent record, printing date and time.

Printing
  • Unit prints the time and date for maximum only, minimum only, average only and in circularly mode T1, T2 and differential
  • Automatic printing may be programmed to print in any interval from 3 seconds to 23 hours 59 minutes 59 seconds
  • Fulfills federal requirements for CLIA specification 493.1252
Memory and Alarm
  • Memory feature permits monitoring conditions overnight, on weekends, or for any time period
  • Alarm may be set in 0.1° increments and sounds when temperature rises above or falls below set points
  • Alarm output feature may be used to trigger an external device
Wide Range
  • Unit displays temperatures from -328 to 2431°F and -200 to 1333°C
  • Resolution of 0.1° and an accuracy of ±1°C from -50 to 982°C, otherwise 1.5°C
  • Dual probe inputs allow displaying the temperature of probe 1, probe 2 or the difference between probe 1 and probe 2
  • Thermometer will accept any Type-J, K, T or E probes
  • Traceable to NIST for accuracy

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.14 in.
Dimensions (L x W x H) 7.5 x 3.5 x 1.25 in. (1.9 x 8.8 x 3.17 cm)
For Use With (Application) Provides permanent record of temperature and time of day/date/month
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes Stainless Steel probe, Two fast-response, Type-K beaded sensors (with operating range from -40° to 250°C) with cable length of 4 ft
Length (English) Cable 48 in.
Length (English) Probe 8 in.
Length (Metric) 19 mm
Length (Metric) Cable 121.92 cm
Length (Metric) Probe 20 cm
Material ABS Plastic
Probe Type Type K Thermocouple
Resolution 0.1°
Weight (English) 10 oz.
Weight (Metric) 280 g
Width (English) 3.5 in.
Length (English) 7.5 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +70°C
Accuracy ±1°C
Width (Metric) 8.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.