missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Pocket Thermometer

Product Code. 15263986 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-50°C to +300°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15263986

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Unique, flat-profile design and built-in pocket clip make it ideal to carry in a shirt pocket.

  • Readings are updated every second
  • Temperature range is -58 to 572°F (-50 to 300°C), F/C switchable
  • Accuracy is +/-1.5°C
  • Safe for all lab tests
  • Records minimum/maximum reading
  • Stainless-steel and plastic construction
  • Measure temperature in soil, cuvets, test tubes, food products
  • Probe guard extends overall length to 10.75 in.

Specifications

For Use With (Application) Measuring temperature in soil, cuvettes, test tubes, food products
Length (Metric) 273 mm
Material Stainless Steel, Plastic
Resolution 0.1°C
Weight (English) 1 oz.
Weight (Metric) 28 g
Product Type Pocket Thermometer
Length (English) 10.8 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Accuracy ±1.5°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.