missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Metal and Plastic Digital Thermometer
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-40°C to +50°C
Unit Size:
Each
Description
Updates reading every 10 seconds.
- Range: -40° to +50.0°C
- Accuracy: ±1°
- Resolution: 0.1°
Specifications
Specifications
| Length (Metric) | 120 mm |
| Material | Plastic |
| Resolution | 0.1°C |
| Length (English) | 4.75 in. |
| Max. Temperature (English) | 122°F |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (English) | -40°F |
| Min. Temperature (Metric) | -40°C |
| Temperature Range (Metric) | -40°C to +50°C |
| Accuracy | ±1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction