missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Instant-Recall Memory Timer

Product Code. 11775873 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 min. 59 sec. to zero
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Time Range unitSize
11775873 99 min. 59 sec. to zero Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11775873

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Replaceable AAA battery that powers the timer for three years of nominal use

Designed specifically for routine tests, quality control requirements and repetitive analysis

Unique memory feature encourages devoting this timer to one piece of laboratory equipment such as a water bath, oven, stirrer, or incubator.

 
  • Count down at any set time from 99 minutes, 59 seconds to zero
  • Accuracy: 0.01%
  • Display features bright, extra-large 0.62 in. high digits
  • Loud 30-second alarm sounds at zero
  • Instant memory always returns the display to programmed time
  • Magnetic back allows placing timer on metal surfaces
  • Lays flat on a bench or may be placed vertically with the flip-open easel
  • Spring fastener clips to pockets
 

Order Info

Dimensions: 2.5L x 2.25W x 0.75 in.H (6.4 x 5.7 x 1.9cm), Weight: 2 oz. (57g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Handheld/Benchtop Timer
Time Range 99 min. 59 sec. to zero
Alarms 30 sec. Ring
Accuracy 0.0001
Resolution 1 sec.
Display LCD
Dimensions (L x W x H) 2.5 x 2.25 x 0.75 in. (6.4 x 5.7 x 1.9 cm)
Length (English) 2.5 in.
Length (Metric) 6.4 cm
Width (English) 2.25 in.
Width (Metric) 5.7 cm
Height (English) 0.75 in.
Height (English) Display 0.62 in.
Height (Metric) 1.9 cm
Height (Metric) Display 1.57 cm
Includes Replaceable AAA battery
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.