missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable Circle Laser Infrared Thermometer with Type K and Calibration; 12:1 Ratio
Shop All Fisherbrand ProductsDescription
With two laser sightings for accuracy.
- Get accurate, reliable measurements with included NIST-traceable calibration
- IR Range: -76 to 1022°F and -60 to 550°C
- Resolution is 0.1°, accuracy is ±2% or 2°C + 2%
- Adjustable emissivity may be set from 0.1 to 1.00 in increments of 0.01
- Field of view is 12:1
- Type k range: -83 to 2552°F and -64 to 1400°C
- MIN/MAX, average, current temperature along with: emissivity value, maximum memory, minimum memory, differential, average (time weighted), high temperature alarm, low temperature alarm, and probe temperature, °F/°C
- Circle Dot Lasers show the diameter of the area being measured, for better approximation of your target
- Audible, user settable, high and low alarms signal out of range conditions
- Backlight display permits viewing in low light conditions
- Size: 7 x 3.75 x 2 in.; weight: 9 oz.
- 1 year warranty
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Specifications
Specifications
| Certifications/Compliance | NIST Traceable |
| Dimensions (L x W x H) | 2 x 3.75 x 7 in. (5 x 95 x 178 mm) |
| Emissivity | 0.1 to 1 in 0.01 step |
| For Use With (Application) | Food, life sciences, pharmaceuticals, petroleum products, clean rooms, electronics and field |
| Height (English) | 7 in. |
| Height (Metric) | 178 mm |
| Includes | Type-K beaded sensor and two AAA Alkaline battery |
| Length (Metric) | 50 mm |
| Probe Type | Type K Thermocouple |
| Resolution | 0.1°C |
| Show More |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?