missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Hygrometer/Thermometer/Barometer/Dew Point Pen

Product Code. 11745853 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11745853 0°C to 50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11745853

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Barometer measures pressure in three different units.

Displays several units of measure: inches of mercury (in Hg) from 0.29 to 32.48 with a resolution of 0.01, millibars (hPa) from 10.0 to 1100 with a resolution of 0.1 and 1hPa, and millimeters of mercury (mmHg) from 7.5 to 825.0 with a resolution of 0.1 mmHg.
  • Lightweight; Compact design features an electronic capacitance
  • Tough ABS plastic housing (1.50 x 8 x 1.50 in.)
  • Water-resistant; O-ring sealing; High contrast 0.375 in. high LCD digits
  • Membrane keypads provide longer durability
  • HOLD button freezes the reading on the display
  • At the press of a button, unit recalls minimum/maximum readings

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 8 x 1.5 in. (20.3 x 3.81 cm)
Display Dimensions 0.375 in. H
Includes Traceable certificate, four AAA batteries
Length (Metric) 203 mm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 5 oz.
Weight (Metric) 141.74 g
Width (English) 1.5 in.
Length (English) 8 in.
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 32°F
Min. Temperature (Metric) 0°C
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Battery Type AAA
Accuracy ±1°C
Display Digital LCD
Width (Metric) 3.81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.