missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Humidity Controller

Ideal for switching your electrical equipment on or off at any 1% increment from 30 to 90% relative humidity.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.15604kg

Product Code. 15273996

  • £151.00 / Each


Estimated Shipment
06-02-2019
Add to basket

Description

Description

  • Easy-to-use three-button programming is perfect for controlling humidifiers, dehumidifiers or alarms
  • Accuracy is ±5%
  • Permits manual override
  • Display shows ON/OFF status of outlet
  • NiCd battery maintains setpoint during electrical outages

Order Info

For 125VAC, 15A, 1800w (1/3hp). High-impact ABS case measures 2.37L × 1.5W × 4.12 in. H (4 × 6 × 10.5cm).

Certifications

Comes with an individually serial-numbered Traceable™ ISO 17025 certificate indicating traceability to standards provided by NIST.

Specifications

Specifications

ISO 17025, NIST
10.5cm
6cm
0.127kg
±5%
Humidity Controller
2.37 x 1.5 x 4.12 in. (6 x 4 x 10.5cm)
30 to 90%
ABS Plastic
4cm
Ideal for switching your electrical equipment on or off at any 1% increment from 30 to 90% relative humidity
Videos