missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Hi-Accuracy Refrigerator Thermometer

Product Code. p-3742819 Shop All Fisherbrand Products
Click to view available options
Probe Type:
1 Bottle Probe
2 Regular Probes
Two Bottle Probes
Unit Size:
Each

Product Code. 11715853

Only null left
Add to basket
Edge
Add to basket

Traceable™ Hi-Accuracy Refrigerator Thermometer can monitor two different areas simultaneously. Has the ability to monitor temperatures in refrigerator and freezer simultaneously or two refrigerator locations.

  • Triple display shows minimum/maximum, current temperatures
  • Min/max monitors readings for any period; displays exact time/date temperature occurred
  • Programmable in 0.01° increments
  • Alarm signals continuously even if temperature returns to nonalarm range
  • 10 ft. micro-cable permits refrigerator doors to close on it
  • Temperature range: -50°C to +70°C (-58°F to +158°F)
  • Resolution: 0.01°, accuracy: ±0.3°C
  • Displays exact time/date when MIN/MAX reading occurred and time/date when alarm triggered
  • Two-channel alarm is programmable in 0.1° increments and sounds continuously when temperature rises above/falls below set points
  • High-impact, chemical resistant ABS plastic case is 2.75 x 4.25 x 0.75 in.
  • Weight: 5 oz. (141.74 g)

Order Info

Available with bottle probe or regular probe. Bottle probed sealed in a 1 dia. x 2.5 in. bottle with nontoxic glycol. Regular probe is chemical resistant and waterproof; measures 0.18 dia. x 0.75 in. .

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.18 in.
Diameter (Metric) Probe 4.57 mm
Dimensions (L x W x H) 4.5 x 2.75 x 4.25 in. (11.4 x 7 x 10.79 cm)
For Use With (Application) Monitoring temperature in refrigerator and freezer simultaneously or two refrigerator locations
Height (English) 4.25 in.
Height (Metric) 10.79 cm
Includes High-impact, chemical-resistant ABS Plastic case, bench stand, Velcro and Magnetic strips, wall mount and two batteries, one bottle probe
Length (English) Cable 120 in.
Length (English) Probe 0.7 in.
Length (Metric) 114 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 1.9 cm
Material ABS Plastic
Probe Type 1 Bottle Probe
Resolution 0.01°C
Weight (English) 5 oz.
Weight (Metric) 140 g
Width (English) 2.75 in.
Product Type Digital Thermometer
Length (English) 4.5 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
For Use With (Equipment) Refrigerators, Freezers
Accuracy ±0.3°C
Display LED
Width (Metric) 6.9 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.