missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Dual Thermometer with Min/Max and Time/Date

Product Code. 11789745 Shop All Fisherbrand Products
Click to view available options
Probe Type:
Bottle Probe
Waterproof Probe
Unit Size:
Each

Product Code. 11789745

Only null left
Add to basket
Add to basket

Includes

AAA battery, flip open stand, Velcro™ and magnetic strips, High-impact, chemical-resistant ABS plastic case, probes

Displays date/time when minimum/maximum temperatures occur

Displays the temperatures of two separate probes in Celsius and Farenheit, and date/time when minimum/maximum temperatures occur. Fisher Scientific™ Traceable™ Dual Thermometer allows putting one probe in the freezer and another in the refrigerator (or measure two areas of a refrigerator).

  • Audible and visual alarm feature provides alert when temperature exceeds two set points
  • Alarm programmable in 1° increments
  • 3 ft. long (0.9m) micro-cable permits refrigerator doors to close on it
  • Range: -50° to +70°C (-58° to +158°F)
  • Resolution: 0.1°
  • Accuracy: ±1°C
  • Size: 3.5 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm)
  • Weight: 3.67 oz. (104g)

Order Info

Available with two special bottle probes or two waterproof probes. Bottle probe sealed 1 x 2.5 in. miniature bottle with nontoxin glycol. Waterproof probe measures 0.25 dia. x 1.25 in. .

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 3.5 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm)
For Use With (Application) Cold storage, chemicals, pharmaceuticals
Height (English) 1 in.
Height (Metric) 2.5 cm
Includes AAA battery, flip open stand, Velcro™ and magnetic strips, High-impact, chemical-resistant ABS plastic case, bottle probes
Length (English) Cable 42 in.
Length (Metric) 89 mm
Length (Metric) Cable 106.68 cm
Material ABS Plastic
Probe Type Bottle Probe
Resolution 0.1°C
Weight (English) 3.6 oz.
Weight (Metric) 100 g
Width (English) 1.75 in.
Product Type Digital Thermometer
Length (English) 3.5 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 4.4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.