missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Dual-Channel Thermometer

Product Code. 11799765 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +1300°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11799765 -50°C to +1300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11799765

Please to purchase this item. Need a web account? Register with us today!

Traceable™ Dual-Channel Thermometer digital display shows temperatures in °C or °F.

  • Ranges are -50° to +1230°C and -50° to +1999°F
  • Meter-only accuracy is 0.3% plus 1°C/1.5°F
  • Resolution is 0.1° below 200°C or °F, 1° above 200°C or °F
  • HOLD switch freezes the display to capture current reading
  • ABS plastic case is chemical and shock resistant with flip-open bench stand
Ideal for checking temperature variations in incubator or oven, temperature gradient in water bath, or inlet/outlet temperatures in any system.

Order Info

Dimensions (L x W x H): 3 x 1.25 x 7 in. (7.6 x 3 x 19 cm). May be used with any Type-K probe. For accessory stainless-steel Type-K probe with handle, see 15-078-2B.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 7 x 3 x 1.25 in. (19 x 7.6 x 3.17 cm)
For Use With (Application) Quality control, measuring temperatures in petroleum products and biotechnology applications
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes Two Type-K Beaded Probes with 4 ft.L (1.2 m) Cables, 9 V Alkaline Battery
Length (English) Cable 48 in.
Length (Metric) Cable 121.92 cm
Material ABS Plastic
Probe Type Type K Thermocouple
Resolution 1°C
Weight (English) 9 oz.
Weight (Metric) 255.14 g
Width (English) 3 in.
Product Type Digital Thermometer
Length (English) 7 in.
Max. Temperature (English) 2000°F
Max. Temperature (Metric) 1300°C
Min. Temperature (English) -50°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -50°F to +1999°F
Temperature Range (Metric) -50°C to +1300°C
Calibrated Yes
Battery Type Alkaline
Accuracy 1°C
Display Digital LCD
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.