missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Double Thermometer with Computer Output

Product Code. 11729775 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +1230°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11729775 -50°C to +1230°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11729775

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Jumbo 1.37 in. H (3.5 cm) LCD displays temperature of both probes simultaneously, or the temperature of one probe and the difference between probes. Dual readings displayed with the temperature of probe 1 in 0.5 in. (1.3 cm) digits stacked over that of probe 2 (or the T1-T2 differential) in 0.25 in. (0.6 cm) digits.

  • Comes with two Type-K beaded thermocouple probes with a response time of less than one second and 48 in. (1.22m) of PTFE-coated cables
  • Includes switch-selectable Celsius and Fahrenheit scales; operates over a wide range of -50 to +1230°C and -50 to +199°F
  • Resolution: 0.1° below 199.9°C/°F and 1° over 200°C/°F
  • Accuracy: ±0.75% plus 1°C (±0.75% plus 2°F)
  • Housed in durable, impact-resistant ABS plastic case
  • Features maximum, minimum and average memory recalls
  • HOLD button to freeze display and capture reading
  • Serial RS-232 port connects thermometer to computer or datalogger for data collection

Order Info

  • Dimensions (L x W x H): 1.25 x 3 x 7 in. (3.2 x 7.6 x 17.8 cm)
  • Weight: 9.5 oz. (269 g)
  • Can be used with Fisherbrand™ Stainless-Steel Probe (15-070-2B) and Surface Probe (15-078-2A), available separately
  • Can also be used with Fisher Scientific Datalogger (06-662-72) and Data Acquisition System (11-661-22), available separately (contact your Fisher Scientific Customer Service Representative)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 1.25 x 3 x 7 in. (3.1 x 7.6 x 17.8 cm)
For Use With (Application) Monitoring two Type-K probes on separate channels
Height (English) 7 in.
Height (Metric) 17.8 cm
Includes Two Type-K beaded probes and 9 V battery
Length (Metric) 31 mm
Material ABS Plastic
Probe Type Type K Thermocouple
Resolution 0.1/1°
Weight (English) 9.5 oz.
Weight (Metric) 200 g
Width (English) 3 in.
Product Type Digital Thermometer
Length (English) 1.25 in.
Max. Temperature (English) 2000°F
Max. Temperature (Metric) 1230°C
Min. Temperature (English) 50°F
Min. Temperature (Metric) -50°C
Temperature Range (English) 50°F to 1999°F
Temperature Range (Metric) -50°C to +1230°C
Calibrated Yes
Battery Type 9 V
Accuracy 0.5%, 1°C
Display Digital LCD
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.