missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes
AAA battery, providing two years of normal usage; ABS impact-resistant case
- Accuracy: 0.01%
- Resolution: 1 second
- Large, 0.5 in. high digits may be read from 10 ft. (3m)
- Each channel has a distinct electronic alarm and display indicator when zero is reached
- Automatically counts up from zero to indicate time since alarming
- Second display mode shows time of day and stopwatch Alarm may be turned off or is silenced automatically after one minute Memory recalls a set time for repetitive timing
- Magnetic back allows placing timer on metal surfaces
- May also be used in upright position with flip-open stand
Order Info
Dimensions: 3L x 2.5W x 0.5 in. H (7.6 x 6.4 x 1.3cm), Weight: 3 oz. (85g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Product Type | Double Display Timer |
| Time Range | Countdown from 100 min. countup to 60 min. |
| Alarms | 1 min. |
| Accuracy | 0.0001 |
| Resolution | 1 sec. |
| Display | LCD |
| Battery Type | AAA |
| Dimensions (L x W x H) | 3 x 2.5 x 0.5 in. (7.62 x 6.35 x 1.27 cm) |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?