missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Dishwasher Metal Thermometer

Product Code. 15293996 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-50°C to +150°C
Unit Size:
Each

Product Code. 15293996

Only null left
Add to basket
Add to basket

Waterproof and metal construction Traceable™ Dishwasher Metal Thermometer ideal for applications in wet labs, wash-down areas, and outdoors.

  • Large, bright 3/8-inch-high LCD (liquid crystal display)
  • MIN/MAX Memory °F/°C switchable
  • Minimum and maximum memory readings over any time period
  • HOLD switch (freezes the display to capture a temperature)
  • Range: -58 to 302°F and -50 to 150°C
  • Resolution: 0.1°
  • Accuracy ±1°C between -20 to 150°C
  • Dia. x H: 1.75 x 0.75 in.
  • Weight: 1 oz.
Applications Food, pharmaceutical, clean rooms, and industrial labs

Certifications

NIST traceable

Specifications

Display Dimensions 0.375 in.
For Use With (Application) Food, pharmaceutical, clean rooms, and industrial labs
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Includes Clip for attaching to dishwasher, silver-oxide battery and individually serial-numbered Traceable™ Certificate is provided from our ISO 17025 calibration laboratory accredited by A2LA.
Length (Metric) 10 cm
Material Metal
Resolution 0.1°
Weight (English) 1 oz.
Weight (Metric) 28.35 g
Product Type Dishwasher Thermometer
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +302°F
Temperature Range (Metric) -50°C to +150°C
Calibrated Yes
For Use With (Equipment) Dishwasher
Battery Type Silver Oxide
Accuracy ±1°C (-20°C to +150°C)
Display LCD
Width (Metric) 8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.