missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Epoxy Conductivity Probe for Traceable™ Bench Conductivity Meter

Product Code. 11744216 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
5-25 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
11744216 5-25 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11744216

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Accessory for use with Traceable Bench Conductivity Meter.

  • Accessory for 09-330 conductivity meter
  • Thermistor for automatic/manual temperature control encased in virtually unbreakable epoxy
  • Range: 1.0 to 200,000 micromhos

Order Info

Minimum depth: 1 in. .

Specifications

For Use With (Equipment) Traceable conductivity and TDS meter
Temperature (Metric) Range -30°C to +130°C
Type Conductivity Probe
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 127 mm
Length (English) 5-25 in.
Length (Metric) 133 mm
Material Epoxy
Measurement Ranges 1 to 200,000 μohm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.