Learn More
Description
Includes
Test lead and instructions.
Checks alkaline, carbon, silver-oxide, mercury, nickel-cadmium and other batteries
Checks voltages from 1.35 to 12V on 13 ranges for alkaline, carbon, silver-oxide, mercury, lithium, nickel-cadmium, and other types of batteries.
- Self-powered unit tests a battery in less than one second, with an accuracy of ±5%
- Unlike a voltmeter, it provides true resistive load readings equal to real-world usage, thus testing a battery under actual operating conditions
- Gold-plated, printed circuit board and silver-plated switches ensure accuracy and a long life
Order Info
Unit measures 2L x 1W x 3 in. H (8.9 x 6.4 x 2.5cm). Weighs only 3 oz. (85g).
Certifications
An individually serial-numbered Traceable™ certificate is provided to indicate traceability to standards provided by NIST.
Specifications
Specifications
| Product Type | Traceable Battery Tester |
| For Use With (Equipment) | Alkaline, carbon, silver-oxide, mercury, lithium, nickel-cadmium, and other types of batteries |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.9 cm |
| Voltage | 1.35/12 V |
| Accuracy | ±5% |
| Certifications/Compliance | NIST |
| For Use With (Application) | Provides true resistive load readings equal to real-world usage, thus testing a battery under actual operating conditions, checks voltages from 1.35 to 12v on 13 ranges |
| Height (English) | 1 in. |
| Height (Metric) | 2.54 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.