missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SterilElite™ Tabletop Autoclaves

Product Code. 16607142 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
16 L
Depth (Metric) Outside:
580 mm
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Depth (Metric) Outside Voltage
16607142 16 L 580 mm 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16607142

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combine compact design with high performance, reliability and safety.

Combine compact design with high performance, reliability and safety

Intelligent design for your professional choice.

  • Microprocessor control system provides nine fully automatic programs, including add water, sterilization and dry
  • Eight pre-installed sterilization cycles; custom cycles are not an option for the SterilElite16 or 24
  • Two separate water-level check mechanisms: water tank level and chamber water level
  • Auto dry function
  • Pressure door auto-lock device
  • Chamber protected by pressure switch and steam pressure safety valve
  • Vacuum/Pressure Release button cuts off the power supply, exhausts the chamber of pressure, and releases the chamber vacuum simultaneously
Indicator lights:
  • DOOR OPEN - Door has not been closed completely; all functions stop
  • LOW WATER - Water level is too low
  • COMPLETE - Full cycle has run properly and is complete

Order Info

Printer not included.

Specifications

Depth (English) Outside 23 in.
Depth (Metric) Outside 580 mm
Capacity (English) 17 qt.
Capacity (Metric) 16 L
Depth (Metric) Chamber 410 mm
Diameter (English) Chamber 9.0 in.
Depth (English) Chamber 16.1 in.
Diameter (Metric) Chamber 228 mm
For Use With (Application) Steam sterilization
Length (English) 22.8 in.
Height (English) Exterior 16.5 in.
Height (Metric) Exterior 410 mm
Length (Metric) 580 mm
Model STE1622004
Product Type Front-loading Benchtop Autoclave
Temperature (English) 249°F to 275°F
Temperature (Metric) 121°C to 135°C
Weight (English) 106 lb.
Weight (Metric) 48 kg
Electrical Requirements 120 V 50/60 Hz
Height (Metric) Chamber 203 mm
Height (English) Chamber 8 in.
Includes Eight pre-installed cycles
Frequency 50/60 Hz
Programmability Auto Dry
Voltage 120 V
Wattage 1400 w
Width (English) Exterior 20 in.
Width (Metric) Exterior 510 mm
Dimensions (L x W x H) 580 x 510 x 410 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.