missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Spider Support Stands for Overhead Stirrers
Able to clamp on the edge of pails, drums, square or rectangular tanks.
Brand: Fisherbrand™
Code : 04
Additional Details : Weight : 1.00000kg
Description
Provides a safe and secure mounting system on any vessel
- Fits securely on vessels with rims up to 5/8 in. wide
- Adjustable legs and swivel clamp
- Light weight aluminum base with a 5/8 in. diameter and 24 in. high stainless steel support rod
Spezifikation
0.62 in. | |
Overhead Stirrer | |
71.2 cm | |
Stainless Steel, Aluminum |
1.58 cm | |
28 in. | |
Spider Support Stand |