missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Spider Support Stands for Overhead Stirrers
Able to clamp on the edge of pails, drums, square or rectangular tanks.
£579.00 - £697.00
Specifications
Diameter (English) | 0.62 in. |
---|---|
Diameter (Metric) | 1.58 cm |
Height (English) | 28 in. |
Height (Metric) | 71.2 cm |
Type | Spider Support Stand |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15162997
|
Fisherbrand™
|
Vessel up to 15 in. inscribed circle |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15172997
|
Fisherbrand™
|
Overhead Stirrer |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Provides a safe and secure mounting system on any vessel
- Fits securely on vessels with rims up to 5/8 in. wide
- Adjustable legs and swivel clamp
- Light weight aluminum base with a 5/8 in. diameter and 24 in. high stainless steel support rod
Specifications
0.62 in. | |
28 in. | |
Spider Support Stand |
1.58 cm | |
71.2 cm |