missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Replacement Tubing Set for Peristaltic Tubing Pumps

Product Code. p-4704659 Shop All Fisherbrand Products
Click to view available options
Diameter (English) Inner:
3/32 in.
Unit Size:
Each

Product Code. 11705833

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions with this tubing. Replacement Tubing for Peristaltic Tubing Pumps includes silicone tubing and color-coded fittings.

  • Silicone tubing and fittings
  • Choose the flexible tubing or tubing set with connectors to replace spent, old, or broken tubing
  • For Cat. #3384, #3385 and #3386

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 3/32 in.
Diameter (Metric) Inner 2.38 mm
Material Silicone
Overall Length (English) 4.25 in.
Overall Length (Metric) 107.95 mm
For Use With Ultra-Low flow, Low flow and Medium flow Variable-Speed Peristaltic Tubing Pumps
Min. Operating Temperature (English) -80°F
Min. Operating Temperature (Metric) -62°C
Color Red
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Replacement Tubing Set
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.