missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions with this tubing. Replacement Tubing for Peristaltic Tubing Pumps includes silicone tubing and color-coded fittings.
- Silicone tubing and fittings
- Choose the flexible tubing or tubing set with connectors to replace spent, old, or broken tubing
- For Cat. #3384, #3385 and #3386
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/32 in. |
| Diameter (Metric) Inner | 2.38 mm |
| Material | Silicone |
| Overall Length (English) | 4.25 in. |
| Overall Length (Metric) | 107.95 mm |
| For Use With | Ultra-Low flow, Low flow and Medium flow Variable-Speed Peristaltic Tubing Pumps |
| Min. Operating Temperature (English) | -80°F |
| Min. Operating Temperature (Metric) | -62°C |
| Color | Red |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?