missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Remote Sensor Module for Traceable™ Radio-Signal Remote Hygrometer/Thermometer

Remote sensor module for Traceable radio-signal remote hygrometer/thermometer

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.06000kg

Product Code. 15244006

  • £44.35 / Each


Estimated Shipment
07-02-2019
Add to basket

Description

Description

 

  • Use with 14-648-52 to monitor humidity and temperature on additional channels
  • Each channel requires separate remote sensor module
  • Accuracy: +/- 5% midrange, +/- 7% otherwise

 

Specifications

Specifications

Audible
3.5 x 2.3 x 0.75 in. (8.9 x 5.9 x 1.9cm)
25 to 95%
ABS Plastic
0.01
-50° to +70°C
5.9cm
Use with 14-648-52 to +monitor humidity and temperature on additional channels
ISO 17025, A2LA
1.9cm
8.9cm
0.1°F
±1°C
0.085kg
± 5% midrange, ± 7% otherwise.
Traceable Humid Module
Videos