missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ MultiTube Vortexers: Test Tube Racks
Shop All Fisherbrand Products
Click to view available options
Tube Size:
12 mm
13 mm
25 mm
100 mL
Color:
Blue
Gray
White
Yellow
Unit Size:
Each
Description
Test tube racks for Fisherbrand™ MultiTube Vortexers
For use with Fisher Scientific MultiTube Vortexers
Color-coded foam racks for test tubes
Specifications
Specifications
| Holds | Tubes |
| Tube Size | 25 mm |
| Product Type | Test Tube Rack |
| Color | White |
| For Use With (Equipment) | Fisher Scientific MultiTube Vortexer |
| No. of Positions | 28 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction