missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Fisher Scientific™ Lab Label Tape can be unloaded and reloaded in less than 30 seconds.
- Allows for color-coding labels
- No batteries needed
- Unit is always ready to use
- Dimensions: 0.375 x 118 in. (0.90 x 300 cm)
Order Info
Available in black, red, blue and green.
Specifications
Specifications
| Adhesive Type | Self-adhesive |
| Color | Black |
| Format | Tape |
| Product Type | Label Tape |
| For Use With (Equipment) | Lab label maker |
| Quantity | 4/Pk. |
| Size (English) | 0.375 x 118 in. |
| Size (Metric) | 0.010 x 3.277 cm |
| Length (English) | 118 in. |
| Length (Metric) | 3 m |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?