missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lab Label Tape

Product Code. 11754376 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
Unit Size:
Pack of 4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11754376 Green Pack of 4
11734376 Red Pack of 4
11724376 Black Pack of 4
11744376 Blue Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11754376

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Available in multiple colors

Fisher Scientific™ Lab Label Tape can be unloaded and reloaded in less than 30 seconds.

  • Allows for color-coding labels
  • No batteries needed
  • Unit is always ready to use

  • Dimensions: 0.375 x 118 in. (0.90 x 300 cm)

Order Info

Available in black, red, blue and green.

Specifications

Adhesive Type Self-adhesive
Color Green
Format Tape
Product Type Label Tape
For Use With (Equipment) Lab label maker
Quantity 4/Pk.
Size (English) 0.375 x 118 in.
Size (Metric) 0.010 x 3.277 cm
Dimensions (LxW) 118 in. x 0.375 in.
Length (English) 118 in.
Length (Metric) 3 m
Width (English) 0.375 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.