missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Shake Touch Shakers Accessory Blocks
Interchangeable blocks to accommodate a wide variety of tubes and microplates for use with Fisherbrand™ Isotemp™ Shake Touch shakers.
£555.00 - £970.00
Product Code | Brand | Description | Well Count | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Well Count | Price | Quantity & Availability | ||||
15569044
|
Fisherbrand™
80863685 |
24-well tube block for 1.5mL tubes | 24 |
£555.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
15559044
|
Fisherbrand™
80863684 |
Tube block for 0.5 mL tubes | 30 |
£710.00
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
15589044
|
Fisherbrand™
80863687 |
Tube block for 5 to 7mL tubes | 24 | ||||||
15539044
|
Fisherbrand™
80863681 |
Microplate Thermal Block with lid | 1 |
£970.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
15589034
|
Fisherbrand™
80863646 |
Conical tube block for 15 mL tubes | 9 |
£570.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
15509044
|
Fisherbrand™
80863648 |
Conical tube block for 50mL tubes | 4 |
£565.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
15579044
|
Fisherbrand™
80863686 |
Tube Block for 2mL | 24 |
£710.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
15599034
|
Fisherbrand™
80863647 |
Cryotube Block for 2mL tubes | 24 | ||||||
15569034
|
Fisherbrand™
80863642 |
384-well Plate Block with Lid | 384 |
£740.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
15549044
|
Fisherbrand™
80863683 |
0.2mL PCR Plate Block with Lid | 96 |
£920.00
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
15579034
|
Fisherbrand™
80863643 |
5mL Eppendorf Tubes | 9 |
£555.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
Description
Interchangeable blocks to accommodate a wide variety of tubes and microplates for use with Fisherbrand™ Isotemp™ Shake Touch shakers.
Accessories Offered:
- Well plate blocks with lid
- PCR plate blocks with lid
- Tube blocks
- Conical tube blocks
- Microplate thermal blocks
Specifications
Shake Touch Shakers |