missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Shake Touch Shakers Accessory Blocks
Shop All Fisherbrand Products
Click to view available options
Holds:
0.2 mL PCR Plate
0.5 mL Tubes
1.5 mL Tubes
15 mL Tubes
2 mL Tubes
384-well Plate
5 mL Eppendorf Tubes
50 mL Tubes
Microplate
Well Count:
1
4
9
24
30
96
384
Product Type:
0.2mL PCR Plate Block with Lid
384-well Plate Block with Lid
Microplate Thermal Block with lid
Tube Block
Unit Size:
Each
Specifications
Specifications
| Holds | 2 mL Tubes |
| Product Type | Tube Block |
| Depth (English) | 1.32 in. |
| Depth (Metric) | 3.35 cm |
| Diameter (English) | 0.454 in. |
| Diameter (Metric) | 1.15 cm |
| For Use With (Application) | Heating/shaking |
| For Use With (Equipment) | Shake Touch Shakers |
| Includes | Rack and cover |
| Well Count | 24 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction