missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Hot Plate, Ambient to 540°C, Ceramic

Product Code. 15353508 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1 cm)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
15353508 10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1 cm) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15353508

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Shape: Square; Size: 4.25 x 4.25 in.; Plug Type: UK/AUS/CN-Style

Experience exceptional safety and temperature performance for your routine protocols. Available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology

  • Strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Automatic over-temperature protection

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty

Three years

TRUSTED_SUSTAINABILITY

Specifications

Description Hotplate
Top Plate Material Ceramic
Size 4.25 x 4.25 in.
Temperature (Metric) Ambient to 540°C
Height (English) 3.6 in.
Length (English) 10 in.
Width (English) 5 in.
Height (Metric) 9.1 cm
Length (Metric) 25.4 cm
Width (Metric) 12.7 cm
Electrical Requirements 230 V, 50/60 Hz
Frequency 50/60 Hz
Plug Type UK-Style, AUS-Style, CN-Style
Shape Square
Voltage 230 V
Type Hot Plate
Certifications/Compliance CE, ROHS Compliant
Warranty 3 Years
Dimensions (L x W x H) 10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.