missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Intuitive design
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Ability to save temperature setting
- Includes stainless-steel PT100 temperature probe, supporting rod and clamp kit
- Optional PT1000 temperature probe and splash guard protection shield
Advanced technology
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Warranty
Three years
Specifications
Specifications
| Description | Hotplate |
| Top Plate Material | Ceramic |
| Size | 7.25 x 7.25 in. |
| Temperature (Metric) | Ambient to 450°C |
| Height (English) | 3.8 in. |
| Length (English) | 13 in. |
| Width (English) | 8.2 in. |
| Height (Metric) | 9.7 cm |
| Length (Metric) | 33 cm |
| Width (Metric) | 20.8 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?