missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Econo Traceable™ Refrigerator Thermometer, Econo Traceable thermometer

Product Code. 11719765 Shop All Fisherbrand Products
Change view
Click to view available options
Accuracy:
±0.5°C
±1°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy unitSize
11719765 ±0.5°C Each
11812592 ±1°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11719765

Please to purchase this item. Need a web account? Register with us today!

Includes

Long-life, 1.5V silver-oxide battery

Inexpensive refrigerator thermometer with easy-view display

Fisher Scientific™ Econo Traceable Refrigerator Thermometers are ideal for monitoring temperatures in storerooms, labs, offices, hoods, and cabinets. With easy-view display.

  • Switchable °F/°C temperature range
  • Always-hold™ suction cup allows secure placement anywhere inside refrigerator; also supplied with Velcro™ fasteners
  • Display updates every 30 seconds; allows capturing reading without any effect from open refrigerator door
  • Easy-view, LCD digit height is 0.5 in.
  • Accuracy is ±1°C in the range of 0 to 25°C and ±1.5°C outside range; resolution of 0.1°

Order Info

  • Dimensions: 1 x 2.5 x 0.37 in. (2.5 x 6.4 x 1.1cm)
  • Weight: 0.5 oz. (14.17g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Dimensions (L x W x H) 0.39 x 1 x 2.5 in. (1 x 2.5 x 6.4 cm)
For Use With (Application) Monitoring temperature in storerooms, labs, offices, hoods and cabinets
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Includes 1.5V Silver Oxide battery
Length (Metric) 10 mm
Material Plastic
Resolution 0.1°C
Weight (English) 0.5 oz.
Weight (Metric) 10 g
Width (English) 1 in.
Product Type Econo Traceable Ultra Thermometer
Length (English) 0.39 in.
Max. Temperature (English) 131°F
Max. Temperature (Metric) 55°C
Min. Temperature (English) 14.2°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14.2°F to 131°F
Temperature Range (Metric) -9.9°C to +55°C
Calibrated Yes
Accuracy ±0.5°C
Display Digital LCD
Width (Metric) 2.5 cm
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.