missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Thermometers with Stainless-Steel Stem and 0.375 in. LCD Screen

Product Code. 11739725 Shop All Fisherbrand Products
Change view
Click to view available options
Accuracy:
±0.3°C
±1°C
Certifications/Compliance:
DNV, ISO 17025, A2LA
ISO 17025, A2LA, NIST
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy Certifications/Compliance unitSize
11739725 ±0.3°C DNV, ISO 17025, A2LA Each
11709725 ±1°C ISO 17025, A2LA, NIST Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11739725

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Easy-to-read handheld digital thermometers

Easy-to-read Fisher Scientific™ Digital Thermometers with Stainless-Steel Stem are chemically resistant to acids, bases, solvents, and may be used to measure temperature of gases, food, and other semisolids.

  • Short-stem piercing models are ideal for carrying in a pocket
  • Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
  • Thermometers with longer sampling rates allow thermometer to be removed from sample before reading - ideal when display is difficult to read in measuring position
  • For use in cuvets, soil, incubators, petroleum products and foods

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance DNV, ISO 17025, A2LA
Diameter (English) Probe 0.15 in.
Includes Traceable certificate, Silver Oxide battery, Stainless Steel probe
Length (Metric) 165 mm
Length (Metric) Probe 13.3 cm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 1 oz.
Weight (Metric) 20 g
Product Type Digital Thermometer
Length (English) 6.5 in.
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +302°F
Temperature Range (Metric) -50°C to +150°C
Calibrated Yes
For Use With (Equipment) Cuvettes, soil, incubators, petroleum products and foods, wet labs, wash down areas and field use
Accuracy ±0.3°C
Display Digital
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.