missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Thermometers with Stainless-Steel Stem and 0.375 in. LCD Screen

Product Code. 11709725 Shop All Fisherbrand Products
Change view
Click to view available options
Accuracy:
±0.3°C
±1°C
Certifications/Compliance:
DNV, ISO 17025, A2LA
ISO 17025, A2LA, NIST
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy Certifications/Compliance unitSize
11709725 ±1°C ISO 17025, A2LA, NIST Each
11739725 ±0.3°C DNV, ISO 17025, A2LA Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11709725

Please to purchase this item. Need a web account? Register with us today!

Easy-to-read handheld digital thermometers

Easy-to-read Fisher Scientific™ Digital Thermometers with Stainless-Steel Stem are chemically resistant to acids, bases, solvents, and may be used to measure temperature of gases, food, and other semisolids.

  • Short-stem piercing models are ideal for carrying in a pocket
  • Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
  • Thermometers with longer sampling rates allow thermometer to be removed from sample before reading - ideal when display is difficult to read in measuring position
  • For use in cuvets, soil, incubators, petroleum products and foods

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.15 in.
For Use With (Application) Measuring temperatures of semi solids gunky and viscous solutions
Includes Silver Oxide battery, Stainless Steel probe
Length (English) Probe 5.25 in.
Length (Metric) 165 mm
Length (Metric) Probe 13.3 cm
Material Plastic
Resolution 0.1°C
Weight (English) 1 oz.
Weight (Metric) 28 g
Product Type Digital Thermometer
Length (English) 6.5 in.
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +302°F
Temperature Range (Metric) -50°C to +150°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.