missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dial Hygrometer/Thermometer
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-40°C to +50°C
Unit Size:
Each
Description
Includes
Screw for wall mounting
Fisher Scientific™ Dial Hygrometer/Thermometer is self-contained, stable and accurate without adjustment or maintenance. Ideal for use in labs, plant areas, and storage facilities.
- Relative humidity range: 0 to 100%, with ±2.5% accuracy at 50% RH, 1% resolution
- Temperature range: -40° to +50°C (-40° to +122°F) with ±1.5°C accuracy, 1°C/°F resolution
- Large analog display
Order Info
Measures 6 in. dia. (15.2cm). Net weight: 8 oz. (227g)
Specifications
Specifications
| Type | Dial Hygrometer/Thermometer |
| Humidity Range | 0 to 100% |
| Resolution | 0.01 |
| Accuracy | ±2.5% RH at 50% RH and ±1.5°C |
| Temperature Range (Metric) | -40°C to +50°C |
| Display Type | Analog |
| Temperature Range (English) | -40°F to +122°F |
| Temperature Resolution | 1° |
| Length (English) | 1 in. |
| Length (Metric) | 2.54 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction