missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ AX-500 Series Compound Research Microscope
Choice of three optical objectives and three optical heads. Fisherbrand AX-500 Series Compound Research Microscope with “cool light” LED illumination are designed or university and research laboratory use.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 6.50000kg
Description
- Choice of optical objectives, with wide range of magnification: 4x, 10x, 40x, 100x: Achromat, Super high contrast and Plan achromat
- Choice of optical heads: Monocular, binocular, trinocular (permits attachment of a digital camera)
- Ergonomically designed, professional frame with low position coaxial focusing allows one handed operation, making extended use comfortable
- Adjustable 3W LED illumination with intensity control
- Built-in low drive mechanical stage with extended post for X and Y control (135mm x 140mm)
- 18mm eyepieces with rubber eyeshields
- 30° inclined ergonomic Siedentopf viewing head
Specifications
Abbe/Iris | |
Binocular | |
4X, 10X, 40X, 100X | |
DIN Plan Achromatic | |
IEC power cord, built in cord hanger, dustcover, allen key | |
Standard DIN | |
13.3 x 7.0 x 15.3 in. (34 x 18 x 39 cm) | |
6.5 kg |
18 mm | |
LED | |
AX-502PL | |
Microscope | |
Inward-facing quadruple revolving | |
2 year for electrical parts (except bulbs, cords and fuses), five year for optical and mechanical parts | |
14.3 lb. | |
IEC 110/220 V (UL/CSA) |