missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chemical-Resistant Check Valves

Product Code. 11704326 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
3.17 mm
4.74 mm
6.35 mm
9.52 mm
Unit Size:
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
11704326 4.74 mm Pack of 6
11794316 3.17 mm Pack of 6
11714326 6.35 mm Pack of 6
11724326 9.52 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11704326

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Chemical-Resistant Check Valves constructed of chemical-resistant Kynar™ body and Viton™ valve.

Used with acids, bases, water, chemical processing and alcohols. Prevents damage to equipment, pumps, and flow systems by preventing backflow.

  • Clear flow path
  • Inert high purity smooth
  • Operating ranges: 0 to 50 psi and -40°C to +126°C
  • Autoclavable; zero maintenance
  • 1.25 in. length unit installs in any position

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.187 in.
Diameter (Metric) Inner 4.74 mm
Material Kynar, Viton
Overall Length (English) 1.25 in.
Overall Length (Metric) 31.75 mm
Maximum Pressure 50 psi
Max. Operating Temperature (English) 258.8°F
Max. Operating Temperature (Metric) 126°C
Product Type Check Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.