Learn More
Fisherbrand™ Certified Traceable™ Digital Hygrometer/Thermometer
Shop All Fisherbrand ProductsDescription
Includes
Integral humidity and temperature sensors, and one 9V alkaline battery for six months of intermittent use (about 100 hours continuous use).
Fisher Scientific™ Certified Traceable Digital Hygrometer/Thermometer is a portable, rugged, handheld, digital hygrometer and thermometer is designed for years of severe lab, field, or plant use. Designed for cleanrooms, hoods, process control, and air monitoring.
- Measures relative humidity from 10.0 to 95.0%, with ±1.5% accuracy, 0.01% resolution
- Temperature range: 32° to 122°F, with ±0.4°F accuracy and resolution of 0.01°
- Simple to use: just set the selector switch, point, and read the 0.5 in. LCD
- No warmup, wicks, or swinging required
- Responds in as little as 30 seconds
Order Info
Measures 1.5L x 2.75W x 8 in. H (4 x 7 x 20cm). Net weight: 8 oz. (227g)
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.
Specifications
Specifications
| Type | Digital Thermohygrometer |
| Humidity Range | 10 to 95% |
| Resolution | 0.0001 |
| Accuracy | ±1.5% |
| Temperature Range (Metric) | 0°C to 50°C |
| Temperature Accuracy | ±0.4°C |
| Display Type | LCD |
| Material | ABS Plastic |
| Temperature Range (English) | 32°F to 122°F |
| Temperature Resolution | 0.01°F |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.