missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Anti-Static Static-Away™ Handle Brushes
Shop All Fisherbrand Products
Click to view available options
Length (Metric) Brush:
2.54 cm
5.08 cm
7.62 cm
Length (Metric) Handle:
12.7 cm
15.24 cm
Unit Size:
Each
Specifications
Specifications
| Product Type | Anti-static Brush |
| Bristle Material | Synthetic Fibers |
| Bristle Type | Soft |
| Color-coded | No |
| Handle Material | Conductive Composite |
| Handle Type | Anti-static |
| Tip Type | Straight |
| Scent | Unscented |
| Sterility | Non-sterile |
| For Use With (Application) | Ideal for dusting balances, cuvets, microscope slides, optics and instrument/computer screens, designed with the softest hairs available to prevent scratching |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu