missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Foldup Cart

Product Code. 11754406 Shop All Fisherbrand Products
Change view
Click to view available options
Load Bearing Capacity (Metric):
150 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Load Bearing Capacity (Metric) unitSize
11754406 150 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11754406

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Three bungee cords.

Fisherbrand Aluminum Foldup Cart lets you move heavy lab equipment, chemicals, drums, and cases of glassware with ease.

Fisherbrand Aluminum Foldup Cart lets you move heavy lab equipment, chemicals, drums, and cases of glassware with ease.

  • Load capacity: 330 lb. (150kg)
  • Sturdy aluminum alloy construction with telescoping platform for longer loads
  • Folds up to briefcase size for easy storage or transport
  • Rolls easily on large, solid rubber wheels
  • Handle adjusts to two heights: 27 and 30 in. (69 and 76cm)
  • Rubber bumpers on all four corners protect walls from accidental scuffs

Order Info

Weight: 20 lb. (9kg)

Specifications

Type Fold-up Cart
Load Bearing Capacity (English) 330 lb.
Load Bearing Capacity (Metric) 150 kg
Material Aluminum Alloy
For Use With (Application) To moves heavy lab chemicals, drums and cases of Glassware with ease
Includes Three bungee cords, solid Rubber wheels and bumpers
Weight (English) 20 lb.
Weight (Metric) 9 kg
Width (English) 16 in.
Width (Metric) 41 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.