missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accuTupH™ Rugged Bulb pH Indicating Electrode - Mercury - Free
Shop All Fisherbrand ProductsDescription
Can be optimal for lab use and precise Q.C. measurements.
- 0 to 14pH range
- Available with BNC or U.S. Standard connectors
Specifications
Specifications
| Connector Types | U.S. Standard |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | pH Electrode |
| For Use With (Equipment) | Suggested reference electrodes: 13-620-51, 13-620-52, 13-620-57, 13-620-61, 13-620-62, 13-620-45, 13-620-53 |
| Temperature (English) Operating | 32°F to 212°F |
| Temperature (Metric) Range | 0°C to 100°C |
| Length (English) | 5.62 in. |
| Length (Metric) | 143 mm |
| Diameter (English) Body | 0.37 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?