missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accuTupH Plus™ Rugged Bulb Variable Temperature pH Combination Electrode
Shop All Fisherbrand ProductsDescription
Can be optimal for lab use and precise Q.C. measurements.
- 0 to 14 ph range
- -5 to +100°C range
- 102mmL, 10mm dia.
Specifications
Specifications
| Connector Types | BNC |
| Junction | Double |
| Material | Glass |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | -5°C to +100°C |
| Type | Combination pH Electrode |
| Filling Solution Type | Liquid |
| For Use With (Application) | Wide Temperature Variation |
| Temperature (English) Operating | 23°F to 212°F |
| Temperature (Metric) Range | -5°C to +100°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?