missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accupHast™ Variable Temperature pH Combination Electrodes: Mercury-Free
Shop All Fisherbrand ProductsDescription
Fast, accurate response despite temperature changes
- Patented design with dual ceramic junctions, sealed Ag/AgCl reference and special electrolyte
- Eliminates slow response when measuring samples at different temperatures in quick succession
- Accurate to ±0.01pH at 25°C and ±0.05pH from -5° to +80°C
- Response time, 20 seconds or less; negligible drift
- Isolated reference element and outer KCl fill solution
- Eliminates clogging from silver compound precipitates
- No silver or mercury to contaminate samples
- Choice of standard and MicroProbe™ glass or extra-long epoxy bodies
accupHast Standard Glass Body Electrode
- Standard size glass body
- Immersion to 102mm
- Body and tip diameter, 10mm
- Semimicro size glass body
- Immersion to 165mm
- Body diameter, 10mm; tip diameter, 5mm
- Extra-long epoxy body
- Immersion to 140mm
- Body diameter, 10mm
- Extra-long epoxy body
- Built-in ATC probe
- Immersion to 143mm
- Body diameter, 10mm
Specifications
Specifications
| Connector Types | BNC/Mini-Phone ATC |
| Junction | Dual Ceramic |
| Material | Epoxy |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | -5°C to +80°C |
| Type | pH/ATC Combination Electrode |
| Filling Solution Type | Saturated KCl |
| Internal Reference | Ag/AgCl |
| Model | pH/ATC, Extra-long epoxy body |
| Response Time | 20 sec. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?