missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accupHast™ R Rugged Variable Temperature pH Combination Electrodes - Mercury-Free
Shop All Fisherbrand ProductsDescription
Fast response despite temperature changes plus extra durability
Innovative reference system prevents precipitation of solution components at reference element from 0° to 100°C. Internal electrolyte has minimal temperature coefficient.
- Electrodes are predictable, reliable and quick to respond at any temperature
- Cycled between samples at 25° and 80°C, reach reproducible pH in 30 seconds
- Read pH in <20 seconds, correct to ±0.02pH; pH value stays constant at any temperature
- Read pH consistently at elevated temperatures, without premature loss in performance
- Choose from glass body double-junction model, or from glass and epoxy body models with accuFlow™ flushable junction
accupHast R Standard Glass Body
- Standard glass body, 102mm L × 10mm diameter
- Double junction reference cell
- Saturated KCl electrolyte; suitable for biological, pharmaceutical and Tris applications
- Twist cap open to refill, twist closed to seal
- Standard glass or epoxy body, 102mm L × 10mm diameter
- accuFlow flushable double junction eliminates clogging
- No ceramic frit or fiber junction—for improved service life, reproducible results, easy maintenance
- Press down on cap to flush viscous solutions and small particles away from reference junction
- Saturated KCl electrolyte; suitable for biological, pharmaceutical and Tris applications
Specifications
Specifications
| Connector Types | BNC |
| Junction | Flushable |
| Material | Epoxy/Glass |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | -5°C to +100°C |
| Type | Combination pH Electrode |
| Filling Solution Type | SP138-500 |
| For Use With (Application) | Biological, pharmaceutical and Tris |
| For Use With (Equipment) | pH meter |
| Internal Reference | Ag/AgCl |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?