Learn More
Fisherbrand™ accupHast™ R Rugged Variable Temperature pH Combination Electrodes - Mercury-Free
Fast response despite temperature changes plus extra durability
Brand: Fisherbrand™
Code : 43
Additional Details : Weight : 0.10000kg
Description
Fast response despite temperature changes plus extra durability
Innovative reference system prevents precipitation of solution components at reference element from 0° to 100°C. Internal electrolyte has minimal temperature coefficient.
- Electrodes are predictable, reliable and quick to respond at any temperature
- Cycled between samples at 25° and 80°C, reach reproducible pH in 30 seconds
- Read pH in <20 seconds, correct to ±0.02pH; pH value stays constant at any temperature
- Read pH consistently at elevated temperatures, without premature loss in performance
- Choose from glass body double-junction model, or from glass and epoxy body models with accuFlow™ flushable junction
accupHast R Standard Glass Body
- Standard glass body, 102mm L × 10mm diameter
- Double junction reference cell
- Saturated KCl electrolyte; suitable for biological, pharmaceutical and Tris applications
- Twist cap open to refill, twist closed to seal
- Standard glass or epoxy body, 102mm L × 10mm diameter
- accuFlow flushable double junction eliminates clogging
- No ceramic frit or fiber junction—for improved service life, reproducible results, easy maintenance
- Press down on cap to flush viscous solutions and small particles away from reference junction
- Saturated KCl electrolyte; suitable for biological, pharmaceutical and Tris applications
Specifications
BNC | |
Glass | |
-5°C to +100°C | |
SP138-500 | |
pH meter | |
23°F to 212°F | |
4 in. | |
0.4 in. |
Double | |
0 to 14 | |
pH Combination Electrode | |
Biological, pharmaceutical and Tris | |
Ag/AgCl | |
-5°C to +100°C | |
102 mm | |
10 mm |